Incandescent Reflector Lamp, 45W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 330, Color Tem

Item #: 444408

Cat #: 45BR30/FL55/LL-120V-12/1-TP

UPC: 046677167516

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Reflector Lamp, 45W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 330, Color Temperature: 2600K, Rated Average Life: 2,500 Hrs. *Philips Part # 16751-0* *** Discontinued ***

Overview

Incandescent Reflector Lamp, 45W, 120V, Bulb: BR30, Base: Medium Screw (E26), Lumens: 330, Color Temperature: 2600K, Rated Average Life: 2,500 Hrs. *Philips Part # 16751-0* *** Discontinued ***
Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Available in a variety of sizes and wattages. Use flood lights for general or ambient lighting; use spot lights to highlight artwork or architecture. Both are ideal for use in recessed cans or track lighting fixtures.
Also known as: 046677167516, 45BR30/FL55/LL-120V-12/1-TP

Specifications

Base: Medium Screw (E26)
Color Temperature: 2600 (Warm White)
Shape: BR30 (Bulged Reflector)
Lumens: 330, 340
Volts AC: 120
Wattage: 45
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2600 (Warm White)
Lumens: 330, 340
Wattage: 45
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)