Pilot Device, 22mm, Lamp Block, Red, LED, M22, Front mount, 12-30V AC/DC

Item #: 444406

Cat #: M22-LED-R

UPC: 786685277578

Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Red LED, 12-30V AC/DC, 22.5 mm, Non-Metallic, Full Voltage Indicating Light Component, M22 Series, Mounting Location: Front. Terminal Type: Screw.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685277578, M22-LED-R

Specifications

Type: Lamp Block
Color: Red
Family / Style: M22
Mounting: Front
Volts DC: 30, 12
Primary Voltage: 12, 30
Type: Lamp Block
Family / Style: M22
Volts DC: 30, 12
Color: Red
Mounting: Front
Primary Voltage: 12, 30

Customer Reviews

No reviews for this product
(0)