LED Lamp, B10, 4W, 120V

Item #: 444405

Cat #: LED4B10/BENT/DIM/827

UPC: 046135788895

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), Lumens: 200, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78889

Overview

LED Lamp, Dimmable, 4 Watt, 120 Volt, Bulb: B10 (Bent Tip), Base: Medium Screw (E26), Lumens: 200, Color Temperature: 2700K, Standard Case Qty: 6 Sylvania Part # 78889
Also known as: 046135788895, LED4B10/BENT/DIM/827

Specifications

Base: Medium Screw (E26)
Wattage: 4
Volts AC: 120
Shape: B10 (Blunt Tip)
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 200
Light Technology: LED
Wattage: 4
Shape: B10 (Blunt Tip)
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)