Multi-Tap Connector, Insulated, Aluminum

Item #: 444404

Cat #: PBTD-7-4

UPC: 783669077209

Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 7 Ports, Dual Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 4-14, 7 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Also known as: 783669077209, PBTD-7-4

Specifications

Color: Black
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 14 - 4
Wire/Cable Openings: 7
Color: Black
Standards: California Proposition 65
Wire/Cable Openings: 7
Material: Aluminum
Allowable Gauge Range: 14 - 4

Customer Reviews

No reviews for this product
(0)