70 Watt Bulb PAR38 Halogen Spot

Item #: 444381

Cat #: 70PAR38/IRC+/SP10-120V

UPC: 046677138615

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Reflector Lamp, 70W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1550, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 4,200 Hrs. *Philips Part # 13861-0*

Overview

Halogen Reflector Lamp, 70W, 120V, Bulb: PAR38, Base: Medium Screw Skirted (E26sk), Lumens: 1550, Color Temperature: 2900K, Beam Angle: 10°, Rated Average Life: 4,200 Hrs. *Philips Part # 13861-0*
Due to the heat that radiates from the bulb, a minimum distance of 2 ft is required between bulb and combustible materials or objects susceptible to drying or fading
Also known as: 046677138615, 70PAR38/IRC+/SP10-120V

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 70
Volts AC: 120
Lumens: 1550
Base: Medium Screw Skirted (E26sk)
Color Rendering Index (CRI): 100
Shape: PAR38 (Sealed Beam)
Light Technology: Halogen
Angle: 10°
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Medium Screw Skirted (E26sk)
Shape: PAR38 (Sealed Beam)
Angle: 10°
Wattage: 70
Lumens: 1550
Color Rendering Index (CRI): 100
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)