SCREW COVER

Item #: 444241

Cat #: 6672-GSC3R-NK

UPC: 784572108318

Sign In or Register to view pricing and more.
Documents & Guides
MLB 6672-GSC3R-NK SCREW COVER

Overview

MLB 6672-GSC3R-NK SCREW COVER
Also known as: 784572108318, 6672-GSC3R-NK

Specifications

Length: 72 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 72 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)