Air Conditioner for Enclosure, Indoor/Outdoor, 6000 BTU, 230V

Item #: 444230

Cat #: N360626G050

UPC: 783510219222

Sign In or Register to view pricing and more.
Documents & Guides
Air Conditioner for Enclosure, SpectraCool Narrow Series, Indoor/Outdoor, 6000 BTU, 230 Volt AC, Steel With Light Gray Finish

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Series, Indoor/Outdoor, 6000 BTU, 230 Volt AC, Steel With Light Gray Finish
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510219222, N360626G050

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)