This product may not be available in all locations.
5
more
AC Drive, Altivar,16A, 10HP, IP20, Size 3A, 380-4800VAC, 7.5kW
Item #: 444214
Cat #: ATV212HU75N4
UPC: 785901944775
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive Altivar 212, 16 Amp, 10 Horse Power, Variable Torque, IP20, Size 3A, 380/480 Volt AC, 7.5 kWatt
Overview
AC Drive Altivar 212, 16 Amp, 10 Horse Power, Variable Torque, IP20, Size 3A, 380/480 Volt AC, 7.5 kWatt
This Altivar 212 variable speed drive can feed 3-phase asynchronous motors. Its protection index is IP21 and it has a built-in EMC filter. It works at a rated power up to 7.5kW / 10hp and a rated voltage from 380V to 480V AC. Its design is based on eco-energy with a reduction in energy consumption of up to 70% compared to a conventional control system. Thanks to its cable temperature rise reduction technology, the Altivar 212 drive offers immediate, disturbance-free operation avoiding additional options such as a line choke or DC choke to deal with current harmonics. It weighs 6.45kg and its dimensions are, 180mm wide, 232mm high, 170mm deep. It is specifically designed for the most common fluid management applications in tertiary sector buildings (HVAC) like heating, ventilation, air conditioning and pumping. It conforms to international standards IEC/EN 61800-5-1 and IEC/EN 61800-3 (immunity and conducted and radiated EMC emissions). It is also CE, UL, CSA, C-Tick and NOM certified. The Altivar 212 offers optional motor chokes which can increase the maximum cable lengths between the drive and the motor and limit disturbance at the motor terminals. It is designed to be mounted in vertical position (+/- 10 °) on a panel, thanks to 4 fixing holes. The Altivar 212 drive can easily be adapted to all building management systems thanks to its numerous functions and communication protocols integrated as standard, Modbus, METASYS N2, APOGEE FLN P1 and BACnet. It is eco-friendly and complies with directives such as RoHS, WEEE, etc.relating to environmental protection.
Also known as: 785901944775, ATV212HU75N4
Specifications
Type: | AC Drive |
Horsepower: | 10 |
Size: | 3A |
Volts AC: | 480, 380 |
Family / Style: | Altivar |
Amps: | 16 |
IP/NEMA Rating: | IP20 |
Wattage: | 7.500 kW |
Standards: | California Proposition 65 |
Type: | AC Drive |
Size: | 3A |
Family / Style: | Altivar |
IP/NEMA Rating: | IP20 |
Standards: | California Proposition 65 |
Horsepower: | 10 |
Volts AC: | 480, 380 |
Amps: | 16 |
Wattage: | 7.500 kW |
Customer Reviews
No reviews for this product
(0)