Fuse, 50A, Class J, Quick-Acting, Current-Limiting, 600VAC

Item #: 44417

Cat #: JKS-50

UPC: 051712630504

Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, Well Suited for Lighting and Heating Circuits and Other Non-Inductive Loads

Overview

50 Amp, Class J, Quick-Acting Fuse, Current-Limiting, 600 Volt AC, Single-Element, Provides Superior Short-Circuit Protection, Protects Low Interrupting Capacity Circuit Breakers, Well Suited for Lighting and Heating Circuits and Other Non-Inductive Loads
Bussmann series fuses play a major role in industrial or commercial facilities by  providing reliable, maximum protection to power systems . Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712630504, JKS-50

Specifications

Speed: Fast Acting
Class: J
Volts AC: 600
Amps: 50
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Volts AC: 600
Mounting: Cartridge
Class: J
Amps: 50
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)