3-1/4" Octagon Box, 1-1/2" Deep, 1/2 & 21/32" KOs, Metallic

Item #: 444138

Cat #: 560L

UPC: 687855765003

Sign In or Register to view pricing and more.
3-1/4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (8) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".

Overview

3-1/4" Octagon Box with Non-Metallic Sheathed Cable Clamps, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (8) 21/32" (priouts). Bottom Knockouts: (1) 1/2". Cubic Inches: 11.9".
Appleton™ and O-Z/Gedney™ metallic 3-1/4" octagon boxes and extension rings are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855765003, 560L, rav box

Specifications

Mounting: Screw On, Nail On
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.900 in³
Mounting: Screw On, Nail On
Depth: 1 1/2 in
Material: Steel
Cubic Inches: 11.900 in³

Customer Reviews

No reviews for this product
(0)