Wireway, Type 1, Hinged-Cover, 8" x 8" x 18", Steel, Gray, No KOs

Item #: 444136

Cat #: F88G18

UPC: 783510337797

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 1 Feed-Through Wireway.

Overview

Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 1 Feed-Through Wireway.
Wireway Telescoping Fitting, Size/Dims: 8.00 x 8.00, Material/Finish: Steel/Gray, Type 1 Feed-Through Wireway.
Also known as: 783510337797, F88G18

Specifications

IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Length: 18 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in
Number of Knockouts: 0
Color: Gray
Material: Steel
Length: 18 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)