Power Supply, 90- 143VDC Input, 125VDC Output, 95W

Item #: 44413

Cat #: 1756-PH75

UPC: 612598308415

Sign In or Register to view pricing and more.
Power Supply, ControlLogix, 90 - 143 Volt DC Input, 125 Volt DC Output, 95 Watt

Overview

Power Supply, ControlLogix, 90 - 143 Volt DC Input, 125 Volt DC Output, 95 Watt
The Bulletin 1756 ControlLogix® suite of chassis-based modules offer a wide range of options to meet your needs. A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1756-PH75 from Rockwell Automation® is a ControlLogix DC power supply. It is 90-143 V DC input and 5 V at 13 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598308415, 1756-PH75

Specifications

Mounting: Chassis
Volts DC: 125
Wattage: 95
Volts DC Range: 90, 143
Family / Style: 1756
Mounting: Chassis
Wattage: 95
Family / Style: 1756
Volts DC: 125
Volts DC Range: 90, 143

Customer Reviews

No reviews for this product
(0)