Fluorescent Lamp, Rapid Start, T12, 48", 40W, 3500K

Item #: 444114

Cat #: F40/WX

UPC: 046135235054

Sign In or Register to view pricing and more.
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3500K, Base: Medium Bipin, 87 CRI, Lumens: 2100, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 23505* *** Not for Sale in Vermont due to State Regulations ***

Overview

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3500K, Base: Medium Bipin, 87 CRI, Lumens: 2100, Length: 48 inch, Standard Case Qty: 30 *Sylvania Part # 23505* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135235054, F40/WX

Specifications

Color Rendering Index (CRI): 87
Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Lumens: 2100
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 87
Length: 4 ft, 48 in
Lumens: 2100
Light Technology: Fluorescent
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)