Hot Plug Outlet, Linergy, 3P, 32A, 250mm, 3PH, Standard Package of 6

Item #: 444068

Cat #: AK5PC33

UPC: 785901576853

Sign In or Register to view pricing and more.
Hot Plug Outlet, Linergy, 3-Pole, 32 Amp, 250 mm, 3-Phase, 0.25 meter Cable Length, Standard Package of 6

Overview

Hot Plug Outlet, Linergy, 3-Pole, 32 Amp, 250 mm, 3-Phase, 0.25 meter Cable Length, Standard Package of 6
Linergy 3P plug outlet. It provides 3P, 2 points and 3 cables with 4 mm², 0.25 m. The conventional free air thermal current is 32A. Sold in lots of 6 units. It conforms to IEC 60439 standard. Multi standards certified (CSA, DNV, UL, LROS (Lloyds register of shipping). It is compliant with Green Premium (RoHS/REACH).
Also known as: 785901576853, AK5PC33

Specifications

Amps: 32
Length: 250 mm
Standards: California Proposition 65
Amps: 32
Standards: California Proposition 65
Length: 250 mm

Customer Reviews

No reviews for this product
(0)