This product may not be available in all locations.
Bus Bar, Tetra, 160A, LG, 664mm, 26", Linergy HK
Item #: 444066
Cat #: AK5JB146
UPC: 785901588986
Documents & Guides
Bus Bar, Tetra, 160 Amp, LG, 664 mm, 26 Inch, Linergy HK
Sign In or Register to view pricing and more.
Overview
Bus Bar, Tetra, 160 Amp, LG, 664 mm, 26 Inch, Linergy HK
Linergy busbar for AC network. It applies to distribution, 30 Tap-offs and 4 conductors. The rated operational current is 160 A at 35 °C. Mounting by horizontal and vertical which using side stop AK5BT01 on mounting plates AK5PA. It provides protection for AM fuses, GF fuses and NS160H circuit breaker. IPxx B conforming to IEC 60529 and 850 °C fire resistance conforming to IEC 60695. It conforms to IEC 60439 standard. Multi standards certified (CSA, DNV, UL, LROS (Lloyds register of shipping). It conforms to RoHS.
Also known as: 785901588986, AK5JB146
Specifications
Type: | Busbar |
Length: | 26 in |
Standards: | California Proposition 65 |
Type: | Busbar |
Standards: | California Proposition 65 |
Length: | 26 in |
Customer Reviews
No reviews for this product
(0)