![Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K](https://rexel-cdn.com/products/phif17t8tl841plus.jpg?i=B06B857E-23C9-4961-A933-23062BF45AB8&f=420)
Fluorescent Lamp, Long Life, T8, 24", 17W, 4100K
Item #: 444020
Cat #: F17T8/TL841/PLUS/ALTO-30PK
UPC: 046677280956
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, ALTO II Plus Long Life, 17 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1375, CRI: 85, Color Temperature: 4100K. Length: 24 in. *Philips Part # 28095-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips PLUS T8 lamps are energy-efficient lighting solutions and offer long life.
Also known as: 046677280956, F17T8/TL841/PLUS/ALTO-30PK
Specifications
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 82 |
Lumens: | 1300 |
Wattage: | 17 |
Length: | 24 in , 2 ft |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Family / Style: | ALTO II Plus |
Color Temperature: | 4100 (Cool White) |
Lumens: | 1300 |
Length: | 24 in , 2 ft |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Wattage: | 17 |
Light Technology: | Fluorescent |
Family / Style: | ALTO II Plus |
Customer Reviews
No reviews for this product
(0)