Meter Base, 320A, 600VAC, 4 Jaw, Lever Bypass, OH/UG, Closing Plate

Item #: 44398

Cat #: U2448-X

UPC: 784572135437

Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, 1-Phase, OH/UG Service, Closing Plate, 3/8 Inch Studs Connector

Overview

Meter Base, 320 Amp, 4 Jaw, Ringless, 600 Volt AC, 1-Phase, OH/UG Service, Closing Plate, 3/8 Inch Studs Connector
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572135437, U2448-X, can

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Type: Meter Base
Jaws: 4
Standards: California Proposition 65
Amps: 320
Phase: 1
Jaws: 4
Mounting: Surface
Type: Meter Base
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)