Locking Plug, 15A, 125V, 2P3W

Item #: 44393

Cat #: 4720-C

UPC: 078477795491

Documents & Guides
15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 125 Volt, NEMA L5-15P, 2P, 3W, Locking Plug, Industrial Grade, Grounding - Black/White
Leviton® industry leading locking devices, such as our Black & White® line of industrial grade plugs and connectors and receptacles, offer superior performance, long lasting reliability and other features that are backed by a lifetime warranty.
Also known as: 078477795491, 4720-C

Specifications

Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: L5-15P
Volts AC: 120
Amps: 15
Color: Black/White
NEMA Configuration: L5-15P

Customer Reviews

No reviews for this product
(0)