SNAP-FIT, KEYSTONE,HDMI 1.4,A/A,BK
Item #: 443768
Cat #: SFHC14BK
UPC: 662620306698
Documents & Guides
HDMI, Keystone, Snap-Fit, Feed-Thru, 1.4A, A to A, Black
Sign In or Register to view pricing and more.
Overview
HDMI, Keystone, Snap-Fit, Feed-Thru, 1.4A, A to A, Black
Also known as: 662620306698, SFHC14BK
Specifications
Mounting: | Snap In |
Color: | Black |
Connector Type: | HDMI |
Mounting: | Snap In |
Connector Type: | HDMI |
Color: | Black |
Customer Reviews
No reviews for this product
(0)