Safety Switch, 400A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

Item #: 443700

Cat #: DH365UDK

UPC: 782113207322

Sign In or Register to view pricing and more.
400 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12

Overview

400 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 Volt AC, 250 Volt DC, NEMA 12
Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical. Enhanced safety and feature options include viewing windows, visible blades, interlocked receptacles, integral surge protection and exterior voltage indicators.
Also known as: 782113207322, DH365UDK

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Type: Safety Switch, Non-Fused
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 12
Volts DC: 250
Type: Safety Switch, Non-Fused
Volts AC: 600

Customer Reviews

No reviews for this product
(0)