This product has been discontinued.
Fluorescent Lamp, Reduced Wattage, T8, 96", 54W, 4100K
Item #: 44362
Cat #: FO96/54W/841/XP/SS/ECO3
UPC: 046135221019
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5700, 85 CRI, Standard Case Qty: 24 Sylvania Part # 22101
Overview
Fluorescent Lamp, Reduced Wattage, Extended Performance, Supersaver, T8, 54 Watt, 4100K, Single Pin, 96 inch, Lumens: 5700, 85 CRI, Standard Case Qty: 24 Sylvania Part # 22101
Also known as: 046135221019, FO96/54W/841/XP/SS/ECO3
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 5700 |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Length: | 8 ft, 96 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | 1-Pin (Fa8) |
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Length: | 8 ft, 96 in |
Light Technology: | Fluorescent |
Lumens: | 5700 |
Color Rendering Index (CRI): | 85 |
Material: | Glass |
Base: | 1-Pin (Fa8) |
Customer Reviews
No reviews for this product
(0)