This product may not be available in all locations.
1
more
Contactor, Definite Purpose, 3P, 360A, 104 -120VAC Coil, 600VAC
Item #: 443612
Cat #: C25LNE3360A
UPC: 782114181584
Sign In or Register to view pricing and more.
360 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.
Overview
360 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, without Quick Connect Terminals, 120V AC Coil. Series: C1.
Also known as: 782114181584, C25LNE3360A
Specifications
Volts AC Control: | 120 |
Poles: | 3 |
Type: | Contactor, Box Lug, Definite Purpose, Non-Reversing |
Mounting: | Surface |
Volts AC: | 600 |
Amps: | 360 |
Volts AC Control: | 120 |
Type: | Contactor, Box Lug, Definite Purpose, Non-Reversing |
Volts AC: | 600 |
Poles: | 3 |
Mounting: | Surface |
Amps: | 360 |
Customer Reviews
No reviews for this product
(0)