Combination Switch, Toggle, (2) 3-Way, 15A, 120V, White
Item #: 44358
Cat #: 5243-W
UPC: 078477229606
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Overview
15 Amp, 120/277 Volt, Duplex Style 3-Way / 3-Way AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Leviton 5243 15 Amp, 120/277 Volt, Duplex Style Two 3-Way Combination Switch, Commercial Grade, White
Also known as: 078477229606, 5243-W, Stacked 3way switch
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Volts AC: | 120, 277 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | White |
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Amps: | 15 |
Color: | White |
Volts AC: | 120, 277 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)