2
more
Fuse, 80 Amp Class J Quick-Acting, 600V, Limitron
Item #: 44355
Cat #: JKS-80
UPC: 051712630801
Sign In or Register to view pricing and more.
Documents & Guides
80 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Overview
80 Amp Class J Quick-Acting Fuse, 600V, Limitron, Single-Element, Current-Limiting
Also known as: 051712630801, JKS-80
Specifications
Speed: | Fast Acting |
Amps: | 80 |
Class: | J |
Volts AC: | 600 |
Mounting: | Cartridge |
Interrupt Rating AC: | 200 kA |
Speed: | Fast Acting |
Class: | J |
Mounting: | Cartridge |
Amps: | 80 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Customer Reviews
No reviews for this product
(0)