Cordset, AC Micro, Braided Shield, 3 Pin, Female, 4m, Yellow

Item #: 44354

Cat #: 889R-F3ECA-4

UPC: 611320343144

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 4 meter

Overview

Cordset, AC Micro, Dual Key, 3 Pin, Straight Female, PVC Yellow, Braided Shield, Automotive Color Code, 4 meter
Also known as: 611320343144, 889R-F3ECA-4

Specifications

Gender: Female
Type: 3-Pin, AC Micro, Cordset
Jacket: PVC, Polyvinyl Chloride
Length: 4 m
Color: Yellow
Gender: Female
Jacket: PVC, Polyvinyl Chloride
Color: Yellow
Type: 3-Pin, AC Micro, Cordset
Length: 4 m

Customer Reviews

No reviews for this product
(0)