NEW TYPE DR DRUM SW SIZE 0&1

Item #: 443511

Cat #: 9441H361

UPC: 782113231549

Sign In or Register to view pricing and more.
Documents & Guides
Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, Three-pole, Size DD 2, Surface mounting, NEMA 1

Overview

Reversing Drum Switch without Overload Relay, Maintained, Lever Operator, Three-pole, Size DD 2, Surface mounting, NEMA 1
Also known as: 782113231549, 9441H361

Specifications

Type: Reversing, Lever, Drum Switch
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 1
Size: DD2
Type: Reversing, Lever, Drum Switch
Mounting: Surface
Size: DD2
Poles: 3
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)