This product has been discontinued.
Compact Fluorescent Lamp, 9W, G25
Item #: 443497
Cat #: EL/A-G25-T3-9W-6/1
UPC: 046677417352
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9W, G25Compact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Overview
Compact Fluorescent Lamp, 9W, G25Compact Fluorescent Lamp, 9W, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs.
Also known as: 046677417352, EL/A-G25-T3-9W-6/1
Specifications
Base: | Medium Screw (E26) |
Lumens: | 500 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Shape: | G25 (Globe) |
Wattage: | 9 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Shape: | G25 (Globe) |
Color Temperature: | 2700 (Warm White) |
Lumens: | 500 |
Volts AC: | 120 |
Wattage: | 9 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)