Deep Strut - No Holes, Stainless Steel 304, 1-5/8" x 1-5/8" x 20'
Item #: 443411
Cat #: B22-240SS4
UPC: 781011211264
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Stainless Steel 304
Overview
Deep Strut - No Holes, Height: 1-5/8", Width: 1-5/8", Length, 20', Material: Stainless Steel 304
Also known as: 781011211264, B22-240SS4
Specifications
Height: | 1 5/8 in |
Length: | 20 ft |
Width: | 1-5/8 in |
Material: | 304 Stainless Steel |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Length: | 20 ft |
Material: | 304 Stainless Steel |
Customer Reviews
No reviews for this product
(0)