Combination Switch, 3-Way / 1-Pole, 15A, 120V, Brown

Item #: 44340

Cat #: 5241

UPC: 078477229101

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Brown.
15 Amp, 120/277 Volt, Duplex Style Single-Pole/3-Way Ac Combination Switch, Commercial Grade, Brown
Also known as: 078477229101, 5241

Specifications

Type: 3-Way, Toggle Switch, 2 Device, Non-Grounding, Duplex
Color: Brown
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Type: 3-Way, Toggle Switch, 2 Device, Non-Grounding, Duplex
Volts AC: 120, 277
Amps: 15
Color: Brown
Poles: 1
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)