4SQ BOX WELDED 2-1/8 DEEP 1/2-3/4 TKO

Item #: 443394

Cat #: 232RAC

UPC: 050169602324

Sign In or Register to view pricing and more.
4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V

Overview

4 In. Square Boxes, 2-1/8 In. Deep - Welded with Conduit KO's, 600V
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169602324, 232RAC

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)