Bilingual DANGER High Voltage Keep Out Sign, 10" x 14"

Item #: 443371

Cat #: 38606

UPC: 754473386061

Sign In or Register to view pricing and more.
Bilingual DANGER High Voltage Keep Out Sign, 10 Inch x 14 inch

Overview

Bilingual DANGER High Voltage Keep Out Sign, 10 Inch x 14 inch
Also known as: 754473386061, 38606

Specifications

Color: Red, Black
Type: Sign
Material: Plastic
Color: Red, Black
Material: Plastic
Type: Sign

Customer Reviews

No reviews for this product
(0)