Surge Protection Device, 480VAC, 3P, Din Rail Mount, 1800V VPR

Item #: 443340

Cat #: 4983-DS480-403

UPC: 885630143828

Documents & Guides
Surge Protection Device, 480 Volt AC, 3-Pole, 550 Maximum Continuous Operating Voltage, DIN Rail Mount
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protection Device, 480 Volt AC, 3-Pole, 550 Maximum Continuous Operating Voltage, DIN Rail Mount
UL has updated the 1449 Surge Protection Standard to the latest version of 3rd Edition. This edition provides no grandfather clauses and therefore all products must be retested and certified. The terminology and category code number have also been updated in order to provide harmonization and clarity between various standards. Previously known devices called Transient Voltage Surge Suppressors (TVSS) and “Surge Arrestors” have now been changed into the Surge Protective Devices (SPD). Category code number was changed from VZCA (2nd Edition) to VZCA2 (3rd Edition). 
Also known as: 885630143828, 4983-DS480-403

Specifications

Poles: 3
Volts AC: 480
Mounting: DIN Rail
Poles: 3
Mounting: DIN Rail
Volts AC: 480

Customer Reviews

No reviews for this product
(0)