TWO WAY TOGGLE

Item #: 443324

Cat #: 800T-T2F3MMXX

UPC: 662073970774

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-T2F3MMXX TWO WAY TOGGLE

Overview

AB 800T-T2F3MMXX TWO WAY TOGGLE
Also known as: 662073970774, 800T-T2F3MMXX

Specifications

Color: Light Almond
Poles: 2
Mounting: Box
Amps: 15
Material: Thermoplastic
Family / Style: 800T
NEMA Configuration: 5-15R, WD-6
Color: Light Almond
Mounting: Box
Material: Thermoplastic
NEMA Configuration: 5-15R, WD-6
Poles: 2
Amps: 15
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)