Push Button, Flush Amber Head, Alternate Action, Illuminated, LED

Item #: 443276

Cat #: 800FP-LFA0PN5WX21E

UPC: 884951979253

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Amber Head, Momentary, Illuminated, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm, Plastic

Overview

Push Button, Flush Amber Head, Momentary, Illuminated, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm, Plastic
Also known as: 884951979253, 800FP-LFA0PN5WX21E

Specifications

Color: Amber
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Flush, Illuminated, Pushbutton
Volts DC: 24
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Color: Amber
Mounting: Panel
Volts DC: 24
Size: 22.5 mm
Material: Plastic
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Illuminated, Pushbutton
Amps: 10
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)