Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120-277V
Item #: 443257
Cat #: QHE-3X32T8/UNV-ISH-HT-SC
UPC: 046135494994
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49499*
Overview
Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Instant Start, 3-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High, Note: Small Can, Standard Case Qty: 10 *Sylvania Part # 49499*
Also known as: 046135494994, QHE-3X32T8/UNV-ISH-HT-SC
Specifications
Wattage: | 32 |
Shape: | T8 (Tubular) |
Type: | Electronic |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Type: | Electronic |
Shape: | T8 (Tubular) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)