Heat Shrink, Heavy-Wall, 250 - 750 MCM, 12", Black, 12 Packs of 3

Item #: 443248

Cat #: ITCSN-2000-12-BLACK-12-3-PC-PKS

UPC: 051128600825

Sign In or Register to view pricing and more.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.

Overview

Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications.
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 250 MCM - 750 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.65" - 2.00", Relaxed Tube Length: 48". Provides: Abrasion, Corrosion and Chemical Resistance in Submersible and Direct Burial Applications. 
Also known as: 051128600825, ITCSN-2000-12-BLACK-12-3-PC-PKS

Specifications

Material: Polyolefin
Volts AC: 1000
Length: 12 in, 48 in
Color: Black
Material: Polyolefin
Length: 12 in, 48 in
Volts AC: 1000
Color: Black

Customer Reviews

No reviews for this product
(0)