![Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory](https://rexel-cdn.com/products/lev5241i.jpg?i=308FB15F-1D58-4DA4-8828-A2EFBAD2D94B&f=420)
Combination Switch, 3-Way / 1-Pole, 15A, 120V, Ivory
Item #: 44321
Cat #: 5241-I
UPC: 078477229200
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
Overview
15 Amp, 120/277 Volt, Duplex Style Single-Pole / 3-Way AC Combination Switch, Commercial Grade, Non-Grounding, Side Wired - Ivory.
15 Amp, 120/277 Volt, Duplex Style Single-Pole/3-Way Ac Combination Switch, Commercial Grade, Ivory
Also known as: 078477229200, 5241-I
Specifications
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Material: | Thermoplastic |
Color: | Ivory |
Type: | 3-Way, Toggle Switch, Grounding, Grounding Clip, 2 Device, Non-Grounding, Duplex |
Poles: | 1 |
Material: | Thermoplastic |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)