Interface Module, Fusible, Digital, 20 Point, 120V AC/DC, BFI

Item #: 44320

Cat #: 1492-IFM20F-F120-2

UPC: 662468487016

Sign In or Register to view pricing and more.
Documents & Guides
Interface Module, Digital, 20 Point, Isolated, Fusible, 5 x 20 mm Fuse Clips, 120 Volt AC/DC, Blown Fuse Indicator, Extra Terminals for Output

Overview

Interface Module, Digital, 20 Point, Isolated, Fusible, 5 x 20 mm Fuse Clips, 120 Volt AC/DC, Blown Fuse Indicator, Extra Terminals for Output
Connecting to Allen-Bradley PLC I/O is fast, convenient, and reliable with the Allen-Bradley Bul. 1492 wiring system. Unlike conventional terminal blocks, the Bul. 1492 wiring system connects to digital, analog, and high speed counter PLC I/O modules through pre-wired and pre-tested cables. The Bulletin 1492 wiring systems are compatible with modular I/O modules for Bulletin 1756 ControlLogix, 1769 CompactLogix, 1746 SLC 500, and 1771 PLC-5. A select group of wiring system modules are also compatible with the base I/O of the MicroLogix 1200 (40 I/O base only) and 1500 packaged controllers, plus the PowerFlex 700H and 700S drives. In addition, wiring system solutions are available for 1794 Flex I/O through the Flex D-shell type base modules, 1794- TB37DS and 1794-TB62DS. The interface modules are mounted onto a standard DIN #3 Rail. Pre-printed adhesive label cards containing field-wiring information are included for each interface module and I/O module combination.
Also known as: 662468487016, 1492-IFM20F-F120-2

Specifications

Volts DC: 120
Volts AC: 120
Amps: 12
Type: Interface Module, Digital
Volts DC: 120
Amps: 12
Volts AC: 120
Type: Interface Module, Digital

Customer Reviews

No reviews for this product
(0)