6" PVC 45° Elbow, Schedule 40, Gray, Bell End

Item #: 443194
Cat #: UA7ARB
UPC: 034481196372
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 45 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196372, UA7ARB

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1/2 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC

Customer Reviews

No reviews for this product
(0)