6" PVC 90° Elbow, Schedule 40, Gray, Bell End

Item #: 443193

Cat #: UA9ARB

UPC: 034481196280

Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End

Overview

6 Inch PVC 90 Degree Elbow, Schedule 40, Gray, Bell End
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481196280, UA9ARB

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 6 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 6 in

Customer Reviews

No reviews for this product
(0)