Push Button, Flush Yellow Head, Alternate Action, Illuminated, LED

Item #: 443177

Cat #: 800FP-LFA5PN5WX12E

UPC: 884951979239

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Yellow Head, Alternate Action, 22.5 mm, Illuminated, White Integrated LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, Early Make, 2 Normally Closed, Contact Blocks

Overview

Push Button, Flush Yellow Head, Alternate Action, 22.5 mm, Illuminated, White Integrated LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, Early Make, 2 Normally Closed, Contact Blocks
Also known as: 884951979239, 800FP-LFA5PN5WX12E

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Flush, Alternate Action, Pushbutton
Volts DC: 24
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Alternate Action, Pushbutton
Amps: 10
Family / Style: 800F
Volts AC: 24
Mounting: Panel
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)