Push Button, Flush Yellow Head, Illuminated, Plastic, 22.5mm

Item #: 443174
Cat #: 800FP-LF5PQ3WQ11
UPC: 884951979260
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush Yellow Head, Momentary, Illuminated, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm, Plastic

Overview

Push Button, Flush Yellow Head, Momentary, Illuminated, Integrated White LED, 24 Volt AC/DC, Plastic Latch Mount, 1 Normally Open, 1 Normally Closed, Contact Blocks, 22.5 mm, Plastic
Also known as: 884951979260, 800FP-LF5PQ3WQ11

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Type: Flush, Illuminated, Pushbutton
Volts DC: 24
Amps: 10
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Color: Yellow
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Color: Yellow
Type: Flush, Illuminated, Pushbutton
Amps: 10
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)