POLARIS Mount Ins Multi-Tap 1/0 5 Port

Item #: 443164

Cat #: IPLM1/0-5

UPC: 662381931030

Sign In or Register to view pricing and more.
Documents & Guides
5 Wire Polaris 1/0-14 AWG Insulated Multi-Cable Connector with Mounting Holes, One Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on one side only. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLM Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt. UL Listed 486B Wire Connector. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.

Overview

5 Wire Polaris 1/0-14 AWG Insulated Multi-Cable Connector with Mounting Holes, One Side Wire Entry Polaris Insulated Multi-Cable Connectors have wire entry ports on one side only. Mounting holes at each end of the connector allow for direct isolated mounting to the trough, panel or wireway. IPLM Series connectors are insulated with high-dielectric strength plastisol. Molded for precise fit and supplied with removable access plugs over the hex screws. Eliminates the need for cover and taping. Abrasion and chemical resistant. UV resistant. Will not support combustion. Mounting holes will accept a 1/4" bolt. UL Listed 486B Wire Connector. Cold temperature rated to -45 degrees C, rated 600V, 90 degrees C. Dual rated for use with copper and/or aluminum cables. Not recommended for fine-stranded, flexible wire.
Also known as: 662381931030, IPLM1/0-5

Specifications

Material: Plastisol
Color: Black
Material: Plastisol
Color: Black

Customer Reviews

No reviews for this product
(0)