Push Button, 3-Position, Mushroom Head, Push-Pull, Illuminated

Item #: 44315

Cat #: 800H-FRXMQ24RA7

UPC: 662073796039

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 3 Position, Momentary, Maintained, Maintained, Mushroom Head, No Cap, NEMA 4/4X/13, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Standard, Contacts, 30 mm

Overview

Push Button, 3 Position, Momentary, Maintained, Maintained, Mushroom Head, No Cap, NEMA 4/4X/13, Illuminated, Incandescent, 24 Volt AC/DC, 1 Normally Closed, 1 Normally Closed, Late Break, Standard, Contacts, 30 mm
Also known as: 662073796039, 800H-FRXMQ24RA7

Specifications

Volts DC: 24
Size: 30 mm
Volts AC: 24
Type: 3 Position, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Volts DC: 24
Volts AC: 24
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: 3 Position, Pushbutton

Customer Reviews

No reviews for this product
(0)