Safety Switch, 100A, 2P, 240V/250DC, HD Fusible, NEMA 12

Item #: 443146

Cat #: DH223NDK

UPC: 782113206295

Sign In or Register to view pricing and more.
100 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12

Overview

100 Amp, 2-pole, Heavy Duty Safety Switch, Fusible With Neutral, 240 Vac, 250 Vdc, NEMA 12
Also known as: 782113206295, DH223NDK

Specifications

Volts DC: 250
Poles: 2
Amps: 100
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 12
Volts DC: 250
Amps: 100
Volts AC: 240
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)