This product has been discontinued.
39PAR30HALSP10 130V 10/CS 1/SKU
Item #: 443137
Cat #: 39PAR30/HAL/SP10-130V
UPC: 046135161216
Sign In or Register to view pricing and more.
Documents & Guides
OBS16121 Tungsten Halogen PAR30 Reflector Lamp 39Watt 130Volt Medium Base Spot10 Beam
Overview
OBS16121 Tungsten Halogen PAR30 Reflector Lamp 39Watt 130Volt Medium Base Spot10 Beam
Also known as: 046135161216, 39PAR30/HAL/SP10-130V
Specifications
Base: | Medium Screw (E26) |
Lumens: | 550 |
Wattage: | 39 |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Shape: | PAR30 (Sealed Beam) |
Light Technology: | Halogen |
Angle: | 10° |
Base: | Medium Screw (E26) |
Wattage: | 39 |
Color Temperature: | 2850 (Warm White) |
Shape: | PAR30 (Sealed Beam) |
Angle: | 10° |
Lumens: | 550 |
Volts AC: | 130 |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)