This product has been discontinued.
Halogen Lamp, PAR20, 39W, 130V, FL30
Item #: 443071
Cat #: 39PAR20/HAL/FL30-130V
UPC: 046135161094
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 10
Overview
Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 475, CRI: 100, Color Temperature: 2850K, Beam Angle: Flood 30 Degree, Standard Case Qty: 10
Also known as: 046135161094, 39PAR20/HAL/FL30-130V
Specifications
Base: | Medium Screw (E26) |
Wattage: | 39 |
Volts AC: | 130 |
Shape: | PAR20 (Sealed Beam) |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Lumens: | 475 |
Light Technology: | Halogen |
Angle: | 30° |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Color Temperature: | 2850 (Warm White) |
Lumens: | 475 |
Angle: | 30° |
Wattage: | 39 |
Shape: | PAR20 (Sealed Beam) |
Color Rendering Index (CRI): | 100 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)