105W CFL Lamp, 41K

Item #: 443034

Cat #: S7415

UPC: 045923074158

Sign In or Register to view pricing and more.
105 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

105 Watt; Hi-Pro Spiral Compact Fluorescent; 4100K; 85 CRI; Mogul Base; 277 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923074158, S7415

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 105
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Lumens: 7000
Volts AC: 277
Light Technology: CFL
Dimmable: No
Color Temperature: 4100 (Cool White)
Base: Mogul Screw (E39)
Lumens: 7000
Light Technology: CFL
Wattage: 105
Color Rendering Index (CRI): 85
Volts AC: 277
Dimmable: No

Customer Reviews

No reviews for this product
(0)