This product may not be available in all locations.
3
more

Transformer, Control, Type T, 50VA, 110/115/120 - 110/115/120
Item #: 442909
Cat #: 9070T50D24
UPC: 785901339649
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Type T, 50 VA, 110/115/120 Volt Primary - 110/115/120 Volt Secondary, Open
Overview
Transformer, Control, Type T, 50 VA, 110/115/120 Volt Primary - 110/115/120 Volt Secondary, Open
Also known as: 785901339649, 9070T50D24
Specifications
Volt Amps: | 50 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 110/115/120 |
Volt Amps: | 50 |
Phase: | 1 |
Primary Voltage: | 110/115/120 |
Type: | Industrial Control, Transformer |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)