150W HPS Barn light

Item #: 4429

Cat #: YLS150

UPC: 019813175744

Sign In or Register to view pricing and more.
Barn Light, 150W HPSodium, 120V, Photocontrol. Includes: Lamp.

Overview

Barn Light, 150W HPSodium, 120V, Photocontrol. Includes: Lamp.
Also known as: 019813175744, YLS150

Specifications

Mounting: Arm
Type: Barnlight
Volts AC: 120
Wattage: 150
Color: Aluminum
Light Technology: HID
Mounting: Arm
Volts AC: 120
Color: Aluminum
Type: Barnlight
Wattage: 150
Light Technology: HID

Customer Reviews

No reviews for this product
(0)